26 6DR CHEST BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

26 6DR CHEST BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY266B
  • Mfr. Model # 266B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.6 lbs

Technical Specs

  • Depth 12"
  • Finish Wrinkle
  • Colour Brown
  • Height 14-3/4"
  • For Use With 27 or 29" Wide Roller Cabinets
  • Includes Removable Tray
  • Width 26-1/8"
  • Item Mechanics Chest
  • Configuration 6-7/8W Top Center Bank: (1) 10-3/4D x 2H, 22-7/8W Center Bank: (2) 10-3/4D x 2H, (1) 10-3/4D x 3H, 6-7/8W Left Bank: (1) 10-3/4D x 2H, 6-7/8W Right Bank: (1) 10-3/4D x 2H
  • Drawer Slides Friction
  • Number of Drawers 6
  • Drawer Capacity 120 lb.
  • Features Locking Lid Stays
  • Gauge 20 - 22
  • Material Steel
  • Handle Design Folding Side
  • Series Signature
  • Storage Capacity 3,178 cu. in.
  • Locking System Tubular Key Lock
  • Number of Handles 2
  • Load Rating 120 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list