Skip Content
26 10DR CHEST RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

26 10DR CHEST RED

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY360R
  • Mfr. Model # 360R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Colour Red
  • Depth 12-1/8"
  • For Use With 29 And 34" Wide Roller Cabinets
  • Features Locking Stays To Hold Lid Open
  • Finish Smooth
  • Gauge Body: 20, Drawers: 22
  • Includes Lift-Out Tote Tray 19-1/2W x 7-3/4D x 3-3/8H, (2) Keys
  • Height 18-7/8"
  • Material Steel
  • Item Mechanics Chest
  • Width 16-1/8"
  • Number of Drawers 10
  • Configuration Left and Right Banks: 6-7/8W x 10-3/4D, (6) 2H, Center Bank: (1) 6-7/8W x 10-3/4D x 6-1/4H, (2) 22-7/8W x 10-3/4D x 2H, (1) 22-7/8W x 10-3/4D x 3H, Top Till: 26W x 11-7/8D x 4-1/8H
  • Series Industrial
  • Locking System High Security Tubular
  • Load Rating 540 lb.
  • Drawer Slides Friction
  • Storage Capacity 3996 cu. in.
  • Drawer Capacity 80 lb.
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list