Skip Content
26 10DR CHEST BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

26 10DR CHEST BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY360B
  • Mfr. Model # 360B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.95 lbs

Technical Specs

  • Colour Brown
  • Height 18-7/8"
  • Finish Wrinkle
  • Depth 12-1/16"
  • Item Mechanics Chest
  • Includes Removable Tray
  • Width 26-1/8"
  • Configuration 6-7/8W Top Center Bank: (1) 10-3/4D x 6-1/4H, 22-7/8W Center Bank: (2) 10-3/4D x 2H, (1) 10-3/4D x 3H, 6-7/8W Left Bank: (3) 10-3/4D x 2H, 6-7/8W Right Bank: (3) 10-3/4D x 2H
  • Number of Drawers 10
  • Locking System Internal Drawer is Lid Activated
  • Drawer Slides Two-Piece I-Beam are Securely Welded for Extra Strength
  • Drawer Capacity 120 lb.
  • For Use With 27" and 29" Wide Roller Cabinets
  • Features Locking Stays to Hold Lid Open
  • Gauge 20 - 22
  • Material Steel
  • Handle Design Folding Side
  • Series Signature
  • Load Rating 540 lbs.
  • Storage Capacity 3,996 cu. in.
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list