Skip Content
25UMQUANTITATIVEFILTERPAPER12.5CM,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

25UMQUANTITATIVEFILTERPAPER12.5CM,P

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K938
  • Mfr. Model # 12K938
  • UNSPSC # 41104929
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With Liquids Or Air
  • Item Quantitative Filter Paper
  • Material Cellulose
  • Temp. Range Nominal
  • Grade CFP541
  • Diameter 12.5cm
  • Pore Size 25.0micron m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list