Skip Content
25UM 20IN DOE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

25UM 20IN DOE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFPRO2520
  • Mfr. Model # PRO2520
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 6.0 lbs

Product Details

Max. temp, 250 degrees F. 2-9/16 inch O.D. 2-stage filter design which maximizes particle retention and service life in viscous fluid filtration applications.

Technical Specs

  • Flow Rate 10 GPM
  • Application Particulate Removal
  • For Use With 20" Housings
  • Height 20"
  • Item Resin Bonded Filter Cartridge
  • Inside Dia. 1-1/8"
  • Max. Temp. 250 Degrees F
  • Outside Dia. 2-9/16"
  • Microns 25
  • Filter Media Acrylic, Polyester Blended Fibers Impregnated with Phenolic Resin
  • Max. Pressure 50 PSI
  • Reduces Particulates
  • Filter Cartridges Sub-Category Solid Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List