Skip Content
25MM SOLID BLADES 10 PC HARD PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

25MM SOLID BLADES 10 PC HARD PACK

TAJIMA TOOL CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TAJLCB65S
  • Mfr. Model # LCB65S
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 164
  • Shipping Weight 0.45 lbs

Product Details

Ultra-sharp, heavy-duty 1" (25 mm) wide x 0.7 mm thick solid blades. Non-segmented, for thick material cutting or scraping. 10 blades, packaged in a protective, moisture-resistant hard pack. Replacement blades for Scrape-Rite(TM) scrapers.

Technical Specs

  • Item 1" (25 mm) Wide x 0.7 mm Solid Blade

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List