Skip Content
25ML PIPET,INDIVIDUALLY WRAP/BAG,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

25ML PIPET,INDIVIDUALLY WRAP/BAG,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11L809
  • Mfr. Model # 11L809
  • UNSPSC # 41121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Capacity 25mL
  • Length 12.0"
  • Material of Construction Polystyrene
  • Item Serological Pipet
  • Type Serological Pipet Individually Wrapped
  • Special Features Premium Material Filter Plug & Sterile (Gamma Irradiated)
  • Class To Deliver
  • Tolerance Plus Or Minus 2
  • Graduation Subdivisions 0.20
  • Negative Graduations Yes
  • Band Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list