Skip Content
25GAL DELUXE DRIPLESS ATV SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

25GAL DELUXE DRIPLESS ATV SPRAYER

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN97500
  • Mfr. Model # 97500
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

Dripless shutoff eliminates wasted product & leaking of chemicals on other surfaces. 3.0 GPM Everflo(TM) pump. Viton(TM) equipped seals & gaskets. Includes 19" spray gun with adjustable brass nozzle and 15 ft. of hose.

Technical Specs

  • Application Fertilizer, Pesticides, Herbicides, General Watering
  • Flow Rate 2.2 GPM
  • Includes Dripless Shutoff with Brass Wand, Pressure Gauge, Manifold for Adaption of Boom, Ratchet Straps for Mounting
  • Pump 12 V Everflo
  • PSI 70 Max
  • Tank Capacity 25 gal.
  • Nozzle Type Brass Adjustable
  • Tank Material Polyethylene
  • Hose Material Reinforced Black PVC
  • Drain Yes
  • Opening Size 5"
  • Spray Distance Vertical 30 ft.
  • Spray Distance Horizontal 26 ft.
  • Hose Length 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list