Skip Content
25FT PLUG-IN CABLES 4 AWG 500AMP CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

25FT PLUG-IN CABLES 4 AWG 500AMP CL

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6138
  • Mfr. Model # 6138
  • UNSPSC # 26111724
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Copper (AWG/kcmil) 4/41.4
  • Cable Length (Ft.) 25
  • Item Cable
  • Max. Amps 500
  • Includes Flexi-Spring Insulated Clamps, Stop/Go Lite, Lexan Connector, Tangle-Free Twin Extruded Cable, Side Terminal Adaptor
  • Cable Color Black
  • Function 500 A Solid Copper
  • Application Professional
  • Type Stranded Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list