25FT MAGNETIC TAPE MEASURE STDFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

25FT MAGNETIC TAPE MEASURE STDFT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-5125
  • Mfr. Model # 48-22-5125
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Graduations 1/16"
  • Features Nylon Bond Blade Protection, 5-point Reinforced Frame, Finger Stop - Protects Finger During Blade Retraction, Dual Magnets - Prevents Roll Off When Measuring Steel Studs, Emt and Threaded Rod, Blueprint Scale - Calculates 1/4" and 1/8" Drawings, Wire Form Belt Clip - Reduces Pocket Tearing, 2-sided Printing - Increases Measurement Readability, Up to 9' Standout, 360 Degree Hook Attachment
  • Item Magnetic Tape Measure
  • Case Color Black/Red
  • Case Type 5 - Point Reinforced Frame
  • Lock Type Slide Forward
  • Stud Markings Yes
  • Case Material ABS Plastic
  • Blade Length 25 ft.
  • Blade Color Yellow/White
  • Graduation Type in., ft.
  • Belt Clip Wire Form
  • Standout 9 ft.
  • Blade Width 1"
  • Blade Coating Nylon Bond
  • Tape Measure Product Grouping Tape Measures
  • Rewind Type Automatic
  • Blade Material Steel
  • Measurement Type SAE
  • Tip Style 3-Rivet Hook

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list