Skip Content
25FT/8M X 1/2IN ATLAS DD OIL G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

25FT/8M X 1/2IN ATLAS DD OIL G

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKCN1290SME
  • Mfr. Model # CN1290SME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Graduations Top Side in Ft/In to 8ths, Bottom Side MM
  • Item Oil Gauging Tape
  • Case Type Open
  • Stud Markings No
  • Case Color Red/Chrome
  • Blade Material Steel
  • Case Material Steel and Plastic w/Grounding Strap
  • Hook Swivel Snap
  • Blade Color Chrome w/Black Markings
  • Graduation Type In./Ft./mm/cm
  • Blade Length 25 ft.
  • Blade Width 1/2"
  • Handle Type Folding Plastic
  • Measurement Type SAE/Metric
  • Tape Measure Product Grouping Oil Gauging Tape Measures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list