25A 1P QO GFI BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

25A 1P QO GFI BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO125GFI
  • Mfr. Model # QO125GFI
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Item Circuit Breaker
  • Terminal Connection Screw Clamp
  • Number of Poles 1
  • Max. AIR Rating 10 kA
  • Standards UL, CSA
  • Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA)
  • Amps 25
  • Depth 2.91"
  • Length 3.00"
  • Width 0.75"
  • Series QO
  • AC Voltage Rating 120 VAC
  • Max. Wire Size 8 AWG
  • Min. Wire Size 14 AWG
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list