Skip Content
25A 12V WEATHERPROOF SWIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

25A 12V WEATHERPROOF SWIT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9460-11
  • Mfr. Model # 9460-11
  • UNSPSC # 39122200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.174 lbs

Technical Specs

  • Terminals Wire
  • Item Toggle Switch, 24 V, 15 A, Wire, SPDT, Momentary
  • DC Contact Rating 12 V
  • Actuator Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list