254U 256U: 213T 215T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

254U 256U: 213T 215T

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3M132
  • Mfr. Model # 3M132
  • UNSPSC # 26101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Finish Corrosion Resistant Gray Primer
  • Includes Nuts Welded onto Base, Zinc-plated Bolts
  • Height (In.) 1
  • Item U-Frame Adapt-O-Mount
  • Length (In.) 13
  • Width (In.) 2-1/2
  • Converts NEMA U Frames 254U or 256U
  • Converts to NEMA T Frames 213T or 215T
  • Function Compensates for Differences in Mounting Hole Locations and Shaft Height without Altering Motor Axial Centerline or End of Shaft Extension

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list