!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
250WATT MH WALL PACK

250WATT MH WALL PACK

LITHONIA LIGHTING

250WATT MH WALL PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
250WATT MH WALL PACK

250WATT MH WALL PACK

LITHONIA LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ABR512476
  • Mfr. Model # 512476
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.8 lbs

Technical Specs

  • Voltage 120/347
  • Light Technology Metal Halide
  • Width 11-5/16"
  • Includes Lamp
  • Standards UL
  • Housing Finish Powder Coat
  • Light Distribution Shape Spread
  • Height 10-19/32"
  • Lamp Watts 250
  • Socket Type Mogul
  • Length 19-1/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list