250WATT MH FLOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

250WATT MH FLOOD

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR552417
  • Mfr. Model # 552417
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.05 lbs

Technical Specs

  • Depth 17-3/4"
  • Width 10-7/8"
  • Height 15-1/8"
  • Housing Finish Powder Coat
  • Housing Material Die Cast Aluminum
  • Lamp Type MH
  • Mounting Yoke
  • Series TFR
  • Socket Type Mogul
  • Voltage 120/347
  • Light Distribution 7X7
  • Standards UL
  • Fixture Wattage 250
  • Min. Starting Temp. -20 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list