Skip Content
250MALE TABS W/FEMALE REC 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

250MALE TABS W/FEMALE REC 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1595CS
  • Mfr. Model # 1595CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.434 lbs

Product Details

Quick connect splitter. Tab size 0.25 inches. Package quantity 100.

Technical Specs

  • Item Quick Disconnect
  • Insulation Non Insulated
  • Overall Length 4.409"
  • Connection Material Brass
  • Standards RoHS
  • Connection Type Female
  • Tab Size 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list