250GM MED STRENGTH THREADLOCKER BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

250GM MED STRENGTH THREADLOCKER BLU

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC4052-250
  • Mfr. Model # 4052-250
  • UNSPSC # 12350000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Product Details

Locks and seals threaded fasteners. Prevents loosening caused by vibrations. Suitable for less active substrates such as stainless steel and plated surfaces.

Technical Specs

  • Application Medium Strength Thread Locking
  • Item Medium Strength Thread Locker
  • Size 250 g
  • Threadlocker Color Blue
  • Threadlocker Strength Medium

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list