250GM HI STRENGTH THREADLOCKER RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

250GM HI STRENGTH THREADLOCKER RED

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC4100-250
  • Mfr. Model # 4100-250
  • UNSPSC # 12350000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Product Details

Designed for fasteners up to 1 in diameter.Excellent thermal range from -55 to 150 degrees C. Heat required to disassemble. Liquid plastic compound hardens in the absence of air.

Technical Specs

  • Application High Strength Thread Locking
  • Item High Strength Thread Locker
  • Size 250 g
  • Threadlocker Color Red
  • Physical Form Liquid
  • Threadlocker Strength High

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list