Skip Content
250A 3P4W 42 CCT MAIN LUGS INTERIOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

250A 3P4W 42 CCT MAIN LUGS INTERIOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDNF442L2C
  • Mfr. Model # NF442L2C
  • UNSPSC # 39121103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Item Panelboard Interior
  • Number of Spaces 42
  • Phase 3
  • Bus Material Copper
  • Circuit Breaker Type EDB
  • Voltage 480Y/277
  • Amps 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list