Skip Content
2500W POWER INVERTER W/REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2500W POWER INVERTER W/REMOTE

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUN112007
  • Mfr. Model # 112007
  • UNSPSC # 33121705
  • CATALOGUE PAGE # 2941
  • Shipping Weight 20.7 lbs

Technical Specs

  • Depth 22-1/8"
  • Height 5-1/8"
  • Item Modified Power Inverter
  • Includes LCD Remote Control / BOT Technology
  • Width 8-1/2"
  • Output Watts 2,500 W
  • Input Voltage 12 VDC
  • Number of Outlets 3
  • Case Material Steel
  • Outlet Type 3 - Prong/Hardwired
  • Output Voltage 120 VAC
  • Peak Output Power 5000W
  • DC Connection Input Terminals
  • Inverter Output Form Modified Sine Wave

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list