Skip Content
250 GRAM HEAT RES THREADLOCKER RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

250 GRAM HEAT RES THREADLOCKER RED

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC4115-250
  • Mfr. Model # 4115-250
  • UNSPSC # 12350000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Product Details

Locks and seals studs, nuts, screws, bolts and fittings. Superior holding strength. Difficult to disassemble. For applications up to 450 degrees F (200 degrees C).

Technical Specs

  • Application High Strength Thread Locking
  • Item High Heat Thread Locker
  • Size 250 g
  • Threadlocker Color Red

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list