25 LITER, PLASTIC, WET/DRY VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

25 LITER, PLASTIC, WET/DRY VAC

NILFISK-ALTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NFK107406622
  • Mfr. Model # 107406622
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1632
  • Shipping Weight 25.0 lbs

Technical Specs

  • Height 21"
  • Includes Accessory Kit, Dust Bag
  • Length 15"
  • Width 16"
  • Casters Yes
  • Air Flow 127 CFM
  • Hz 60
  • Peak HP 1.34
  • Filter Type PET Fleece
  • Voltage 120
  • Static Pressure 84" H2O
  • Tank Material Plastic
  • Watts 1,000
  • Amps 9.4
  • Hose Length 11-1/2 ft.
  • Drain No
  • Dry Capacity 6.9 gal.
  • Hose Dia. 32 mm
  • Power Cord Length 25 ft.
  • Wet Capacity 6.9 gal.
  • Number of Motor Stages 1
  • Item Wet/Dry Vacuum
  • Series Industrial/Commercial
  • Sound Level dBA 64
  • Standards ETL
  • Net Weight 19.8 lbs.
  • Warranty 2 yr.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 6-1/2 gal.
  • Vacuum Filter Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list