Skip Content
25 GALLON TOW SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

25 GALLON TOW SPRAYER

BRINLY HARDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHYST25BH
  • Mfr. Model # ST25BH
  • UNSPSC # 27112903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Capacity 25 gal.
  • Finish Poly
  • For Use With Tractors
  • Mount Type Hitch
  • Item Sprayer
  • Includes Dual Tips
  • Wheel Type Tubeless, Pneumatic
  • Flow Control Yes
  • Frame Steel
  • Axle Type Solid
  • Wheel Width 10-1/4"
  • Drop Type Broadcast
  • Hopper Material Poly
  • Wheel Dia. 10-1/4"
  • Spread Width 90"
  • Controller Handle
  • Features Disperses Water At a Flow Rate of 2 gpm, Features a 12 ft. Hose and Ultra Lo-Drift Spray Tips.
  • Fits Universal
  • Powered By Tractor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list