Skip Content
25 FT ARGON BRAIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

25 FT ARGON BRAIDED

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC45V10R
  • Mfr. Model # 45V10R
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application 25 Ft (7.6m)
  • Item Gas Hose
  • Length 25 Ft (7.6m)
  • For Use With 20, 20P, 22, 24W, 25, WP-125, WP-225
  • Material Braided Rubber
  • Characteristics Braided Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list