25 FATMAX XTREME TAPE RULE W/BLADEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

25 FATMAX XTREME TAPE RULE W/BLADEA

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-890L
  • Mfr. Model # 33-890L
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Product Details

FatMax(R) 14 ft. tape standout, 1-1/4 inch wide blade for easy readability. BladeArmor(TM) coating on the first 6 inch maximizes durability. High-visibility Mylar(R) polyester film extends life of entire blade and improves measurement visibility. 17 in. and 19.2 in. stud center markings simplify framing jobs. Cushion grip provides comfortable, slip-resistant hold. Specially designed hook grabs on side, top or bottom or versatility.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list