24X60 UTCT 2WSH-5MCST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

24X60 UTCT 2WSH-5MCST

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW2SPN56ABR
  • Mfr. Model # 2SPN56ABR
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Item Wire Shelf Cart
  • Number of Shelves 2
  • Overall Length 60"
  • Overall Height 39"
  • Load Capacity 600 lb.
  • Shelf Width 24"
  • Overall Width 24"
  • Shelf Length 60"
  • Caster Type (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list