Skip Content
24X60 CHM WIRE CRT 5M/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

24X60 CHM WIRE CRT 5M/B

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWN566BC
  • Mfr. Model # N566BC
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Finish Nickel Chrome
  • Item Heavy Duty 69" High Wire Cart
  • Load Capacity 600 lbs.
  • Number of Shelves 1
  • Overall Length 60"
  • Overall Height 69"
  • Overall Width 24"
  • Caster Type (2) Swivel, (2) Swivel with Brake, 5" Solid Resilient, Solid Rubber, Have Bumper Guards to Prevent Damage to Walls
  • Shelf Width 24"
  • Adjustable Increments 1"
  • Shelf Length 60"
  • Lip Height 1/4"
  • Colour Silver
  • Material Chrome
  • Caster Dia. 5"
  • Caster Material Rubber
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list