24X60 CHM EXCH CRT W/ACC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

24X60 CHM EXCH CRT W/ACC

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWECM56XC
  • Mfr. Model # ECM56XC
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 273.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Finish Chrome
  • Includes 2 Super Slides, 6 Shelf Dividers, (4) 6" Tote Boxes
  • Item Exchange Cart
  • Number of Shelves 4 Wire, 1 Stainless Solid
  • Load Capacity 750 lbs.
  • Overall Length 62"
  • Overall Height 69"
  • Overall Width 26"
  • Caster Type (4) Swivel, (2) with Brakes
  • Caster Material Thermoplastic Elastomer
  • Shelf Length 60"
  • Adjustable Increments 1"
  • Shelf Width 24"
  • Colour Silver
  • Material Steel
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list