Skip Content
24X40MM F/CUT RIPCUT WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24X40MM F/CUT RIPCUT WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT10B246
  • Mfr. Model # 10B246
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.644 lbs

Product Details

High Performance Cutting with Abrasives Cut-Off Machines These wheels are formulated for use on stationary cut-off machines, to make more and faster cuts for the lowest possible cost per cut.

Technical Specs

  • Max. RPM 2500
  • Item Cut-Off Wheel
  • Material Steel and Stainless
  • Type 1
  • Application All Types of Stainless Steel and Alloyed Steels, Cutting With Stationary Cut-off Machines
  • Grit 24
  • Thickness 1/4"
  • Wheel Specifications A24fc
  • Series Ripcut
  • Diameter 24"
  • Arbor Hole 40mm
  • Wheel Type Heavy Reinforced
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 24"
  • Abrasive Grit 24
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List