Skip Content
24X36 CHM WIRE CRT 5M/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

24X36 CHM WIRE CRT 5M/B

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWN536BC
  • Mfr. Model # N536BC
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Item Heavy Duty 69" High Wire Cart
  • Finish Nickel Chrome
  • Load Capacity 600 lbs.
  • Number of Shelves 4
  • Overall Height 69"
  • Overall Length 36"
  • Overall Width 24"
  • Adjustable Increments 1"
  • Shelf Width 24"
  • Lip Height 1/4"
  • Caster Type (2) Swivel, (2) Swivel with Brake, 5" Solid Resilient, Solid Rubber, Have Bumper Guards to Prevent Damage to Walls
  • Shelf Length 36"
  • Caster Dia. 5"
  • Material Chrome
  • Colour Silver
  • Caster Lock (2) Brakes
  • Caster Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list