24X24X84 REDOAK W/SECBOX FOOTLKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24X24X84 REDOAK W/SECBOX FOOTLKR

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALRL242484-1SB
  • Mfr. Model # RL242484-1SB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 143.0 lbs

Technical Specs

  • Colour Natural Red Oak with Clear Finish
  • Finish
  • Includes Upper Shelf, Coat Rod, Security Box, Foot Locker
  • Item Wardrobe Locker
  • Overall Depth 24"
  • Overall Height 84"
  • Overall Width 24"
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 41-1/2"
  • Opening Depth 23"
  • Opening Width 22-1/2"
  • Assembled/Unassembled Assembled
  • Locker Door Type Solid
  • Number of Openings 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list