Skip Content
24X24 SILICONE HEATER WITH CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

24X24 SILICONE HEATER WITH CONTROL

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRISRL24241PADJB
  • Mfr. Model # SRL24241PADJB
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Heating Blanket
  • Length 24"
  • Features Adjustable Control
  • Max. Temp. 450 Degrees F (232 Degrees C)
  • Width 24"
  • Voltage 120
  • Series SRL
  • Amps 12.0
  • Standards CSA, CE, RoHS
  • Wattage 1,440
  • Accuracy +/- 15 Degrees F
  • Includes Controller Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list