24RPM 12VDC GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

24RPM 12VDC GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1Z820
  • Mfr. Model # 1Z820
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Full Load Amps 9.40
  • Max. Torque 280 in-lbs
  • Item DC Gearmotor
  • Nameplate RPM 23
  • Shaft Dia. (Dimension U) 5/8"
  • Thermal Protection None
  • Bearings Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 82:1
  • Input HP 1/6
  • Shaft Length (Dimension V) 1-1/2"
  • Brushes Externally Replaceable
  • Seals On Input and Output Shaft
  • Gear Case Die Cast Aluminum
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 10-1/8"
  • Replacement Brushes DTN6YHY5
  • Overhung Load 150 lbs.
  • Gear Type Hardened Steel
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 11-5/8"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list