Skip Content
24INX36IN BLUE ADHESIVE MAT 4PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24INX36IN BLUE ADHESIVE MAT 4PK

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC560-08
  • Mfr. Model # 560-08
  • UNSPSC # 46182400
  • CATALOGUE PAGE # 2127
  • Shipping Weight 10.5 lbs

Product Details

Tacky walk-on surface that cleans dust and dirt from shoe soles.Polyethylene film coated with soft, tacky water based acrylic adhesive.Sequentially numbered from 30 to 1. Reuseable anti-slip base (included with CTC560-08BASE), just add another pad of adhe

Technical Specs

  • Colour Blue
  • Width 24"
  • Number of Sheets per Mat 30
  • Length 36"
  • Adhesion Strength 18 oz./in.
  • Sheet Material Polyethylene Film

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List