Skip Content
24IN ULTRA HYGIENE SQUEEGEE, PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24IN ULTRA HYGIENE SQUEEGEE, PINK

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC71601
  • Mfr. Model # 71601
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Use With 29351, 29371, 29381
  • Colour Pink
  • Item Single Blade Squeegee
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 24"
  • Features Ultra Hygiene
  • Length No Handle
  • Series Ultra Hygiene
  • Connection Type Threaded
  • Chemical Resistant Yes
  • FDA Compliant Yes
  • Squeegee Blade Material Rubber
  • Color Coding System Yes
  • Squeegee Blade Count Single
  • Squeegee Frame Material Plastic
  • Squeegee Application Floor Squeegee
  • Squeegee Handle Included Without Handle
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list