24IN SNOW PUSHER 45IN FG D-GRIP HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24IN SNOW PUSHER 45IN FG D-GRIP HDL

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM96838
  • Mfr. Model # 96838
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Handle Type D-Grip
  • Handle Length 45"
  • Blade Width 24"
  • Handle Material Fibreglass
  • Item Snow Pusher
  • Blade Material 50/50 Polycarbonate and ABS Blend
  • Blade Height 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list