Skip Content
24IN R BEAM LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24IN R BEAM LEVEL

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA41024
  • Mfr. Model # 41024
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

R shaped levels offer strength and durability. Continuous handle along with 3 straight edges. Fender smooth. (2) plumb vials. (1) level vial. 24 inch length.

Technical Specs

  • Accuracy 0.29"
  • Length 24"
  • Colour Yellow
  • Vial Material Plastic
  • Total Number of Vials 3
  • Number of Level Vials 1
  • Vial Type Liquid
  • Number of Plumb Vials 2
  • Features Ergonomic, User Friendly Shape, 3 Straight Edges, Continuous Handle, Fender Smooth, Locked Vial System - Never Needs Adjustment
  • Item R BEAM Type 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list