Skip Content
24IN PAC FRAME AND FILTER ASSM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24IN PAC FRAME AND FILTER ASSM

PORT-O-COOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPAC-FRAME24
  • Mfr. Model # PAC-FRAME24
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1437
  • Shipping Weight 7.0 lbs

Product Details

Frame and filter for 24 inch evaporative cooling fan unit.

Technical Specs

  • For Use With Port-A-Cool(R) Evaporative Cooling Units
  • Fits Brand Port-A-Cool
  • Includes Filter
  • Type 24" Accessory
  • Item Filter Frame with Filter
  • For Use With Mfr. Model Number PAC2K24HPVS, PACJS2400
  • For Use With Grainger Item Number 4HA14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list