Skip Content
24IN LANDSCAPE RAKE 66IN ALUM HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24IN LANDSCAPE RAKE 66IN ALUM HDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM10024
  • Mfr. Model # 10024
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 338
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Rake
  • Handle Type Straight
  • Handle Length 66"
  • Handle Material Aluminum
  • Number of Tines 24
  • Length of Tines 4"
  • Tine Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list