Skip Content
24IN INDSTR MULTI-SURFCE PUSH BROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24IN INDSTR MULTI-SURFCE PUSH BROOM

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LIB827
  • Mfr. Model # 827
  • UNSPSC # 47131600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.92 lbs

Technical Specs

  • Block Material Polypropylene
  • Block Size 24"
  • Bristle Color Red/Black
  • Trim Length 3-1/2"
  • Bristle Material Recycled PET
  • Broom Handle Length 64"
  • Features Handle Grip, Hanger Hole, Ergonomic Grip, Clear Lacquer Finish on Hardwood Handle, Propylene Broom Block
  • Item Push Broom
  • Handle Colour Natural
  • Series Industrial-Grade Assembled Push Brooms
  • Color Coding System No
  • Acid Resistant No
  • Broom Handle Diameter 1"
  • Chemical Resistant Yes
  • Broom Handle Material Wood
  • Broom Application Semi-Smooth
  • Broom Handle Tip Material Polypropylene
  • Broom Grade Medium-Duty
  • Broom Connection Type Nut and Bolt w/Polymer Brace
  • Broom Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list