Skip Content
24IN HDPE SQUEEGEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24IN HDPE SQUEEGEE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6624
  • Mfr. Model # 6624
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Blade Style Straight
  • Colour White
  • For Use With 6012, 6024, 6036, 6053, 6061, 6075
  • Blade Length 24"
  • Blade Material Polyethylene
  • Item Hazmat Squeegee
  • Squeegee Blade Shape Straight
  • Color Coding System Yes
  • Squeegee Blade Material Polyethylene
  • Squeegee Blade Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list