24IN H.D. EXTRA LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24IN H.D. EXTRA LONG

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA200-592
  • Mfr. Model # 200-592
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 676
  • Shipping Weight 1.0 lbs

Product Details

Features: satin chrome finish, adjustable vernier plates, and longer jaw permits greater accessibility. Made of hardened steel throughout.

Technical Specs

  • Item Vernier Caliper
  • Graduations 0.001"
  • Dimension Type Inch
  • Caliper Material Steel
  • Caliper Grouping Digital Caliper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list