24IN FLEX WEB (6ARM) BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24IN FLEX WEB (6ARM) BLACK

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUKCFE24-6BK
  • Mfr. Model # CFE24-6BK
  • UNSPSC # 24102101
  • CATALOGUE PAGE # 3227
  • Shipping Weight 0.852 lbs

Product Details

Several fixed end cords strung together via central ring to create a 6 arm web. Black, 24 inches long.

Technical Specs

  • Colour Black
  • Includes (6) Cords with (2) Attached Hooks and (1) Metal Ring
  • Item Bungee Cord
  • Length 24"
  • End Type Nylon Hook
  • Body Material Polyurethane
  • Hardware Material Nylon
  • Diameter 11/32"
  • For Use With Atvs, Cargo Rack, Truck, Car, Motorcycle, Rv
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list