Skip Content
24IN FIXED HEAD SQUEEGEE, PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24IN FIXED HEAD SQUEEGEE, PINK

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77541
  • Mfr. Model # 77541
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With 29351, 29371, 29381
  • Colour Pink
  • Item Double Blade Squeegee
  • Squeegee Blade Width 24"
  • Length No Handle
  • Chemical Resistant Yes
  • Connection Type Threaded
  • FDA Compliant Yes
  • Squeegee Blade Material Foam Rubber
  • Color Coding System Yes
  • Squeegee Blade Count Double
  • Squeegee Blade Shape Straight Double
  • Squeegee Frame Material Plastic
  • Squeegee Application Floor Squeegee
  • Squeegee Handle Included Without Handle
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list