24IN FIXED END CORD BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24IN FIXED END CORD BLACK

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUKCPC24FEBK
  • Mfr. Model # CPC24FEBK
  • UNSPSC # 31151905
  • CATALOGUE PAGE # 3227
  • Shipping Weight 0.146 lbs

Product Details

Use for an an endless number of applications. Features a heavy-duty nylon hook on one end and a secure nylon clip on the other.

Technical Specs

  • Colour Black
  • Item Bungee Cord
  • Includes (1) Cord, (1) Attached Hook, (1) Attached Clip
  • Body Material Polyurethane
  • Length 24"
  • End Type Nylon Hook/nylon Clip
  • Diameter 11/32"
  • Hardware Material Nylon
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list