Skip Content
24IN BULL POINT CHISEL SDS MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24IN BULL POINT CHISEL SDS MAX

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5880C
  • Mfr. Model # DW5880C
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 468
  • Shipping Weight 2.6 lbs

Product Details

Drill Bit, SDS Max Shank Type, Overall Length (In.) 24, Shank Size (In.) 3/4, Length (In.) 24, Application Chipping/Breaking Masonry

Technical Specs

  • Application Chipping/Breaking Masonry
  • Item Drill Bit
  • Length (In.) 24
  • Overall Length (In.) 24
  • Shank Size (In.) 3/4
  • Shank Type SDS Max
  • Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list