Skip Content
24IN 2000L LIGHTED BOX LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

24IN 2000L LIGHTED BOX LEVEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1801100
  • Mfr. Model # 1801100
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 296
  • Shipping Weight 1.713 lbs

Product Details

LED lighted vials. Plumb Site(R). Retractable end caps. Continuous edge. 24 inch length.

Technical Specs

  • Colour Blue/Yellow
  • Accuracy 0.029"
  • Length 24"
  • Item 2000 L Lighted Box Beam Levels
  • Total Number of Vials 3
  • Vial Material Acrylic
  • Number of Level Vials 2
  • Number of Plumb Vials 1
  • Features LED Lighted Vials

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List