24IN 1000 I-BEAM LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24IN 1000 I-BEAM LEVEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1800990
  • Mfr. Model # 1800990
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.988 lbs

Technical Specs

  • Colour Blue/Yellow
  • Accuracy 0.058"
  • Item 1000 I-Beam Levels
  • Length 24 ft.
  • Vial Material Acrylic
  • Total Number of Vials 3
  • Number of Level Vials 2
  • Number of Plumb Vials 1
  • Frame Material Rigid Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list