Skip Content
248 BLU THRDLKR STICK MED STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

248 BLU THRDLKR STICK MED STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38132
  • Mfr. Model # 38132
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 2991
  • Shipping Weight 0.06 lbs

Product Details

Medium strength, removable grade threadlocker. Stick formulation, developed for easiest application on all types of threaded fasteners. Protects threaded parts from vibrational loosening and corrosion. Use with 1/4 in. and 3/4 in. hardware. 19 gram stick. Pocket and toolbox friendly.

Technical Specs

  • Item 9 g Stick
  • Size 9 g Stick
  • Physical Form Stick
  • Threadlocker Color Blue
  • Threadlocker Container Stick
  • Threadlocker Strength Medium

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list